Shop All Pin & Sleeve Receptacles
Meltric
33-34540 RECEPTACLE
Mfr # 33-34540
Zoro # G701755541
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 50V
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34540
- Zoro # G701755541
- UPC # 784474642446
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 1-1/16 in (27 mm) |
Wire Size | 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 50V |
Amps - Plugs and Receptacles | 30 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
Keying Position | 1 |
Hz | 60 Hz |
Number of Aux. Outputs | NO AUX |
Color Code | Blue |
IP Rating | IP54/55 |
Contact Configuration | 4P |
Number of Notch Positions | 5 |
Impact Rating | IK08 |
Terminal Type | Screw terminal |
Tightening Torque | Phase: 16 IN-LBS / 1.8 N-M |
Operating Temp. Range | -40C to 60C |
Description
DS7c RECEPTACLE POLY BLUE SIZE 4 IP 54/55 4P 30A 50 V 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. WIRE & CABLE 2 Ft. Waterproof In-Line GFCI To Pow-R-Block, 12/3 Ga. SJT, 15A (04-00105)
- PANDUIT Replacement for Panduit T70biw10 (T70BIW10 PANDUIT)
- EATON Cutler-Hammer Legend Plate, Square, Power On, Black (10250TS80)
- SIEMENS Circuit Breaker, 5SY6 Series 1A, 2 Pole, 400V AC, C Curve (5SY62017)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- HUBBELL 200 Amp Adapter (AA20045)
- Meltric Pin & Sleeve Devices