Shop All Pin & Sleeve Receptacles
Meltric
33-34540-375 RECEPTACLE MUSHROOM PAWL
Mfr # 33-34540-375
Zoro # G601755399
product price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 50V
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34540-375
- Zoro # G601755399
- UPC # 784474054898
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-1/16 in (27 mm) |
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 4 |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 50V |
Amps - Plugs and Receptacles | 30 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
IP Rating | IP54/55 |
Keying Position | 5 |
Hz | 60 Hz |
Number of Notch Positions | 5 |
Number of Aux. Outputs | NO AUX |
Color Code | Blue |
Impact Rating | IK08 |
Operating Temp. Range | -40C to 60C |
Terminal Type | Screw terminal |
Tightening Torque | Phase: 16 IN-LBS / 1.8 N-M |
Contact Configuration | 4P |
Description
DS7c RECEPTACLE POLY BLUE SIZE 4 IP 54/55 4P 30A 50 V 60 Hz NO AUX MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Cable Connector, HazLoc, Explosion, 1/2In (TMCX050A)
- HUBBELL Receptcle, Male, Ylw, 4 to 4/0, Double Set (HBLMRY)
- SCHNEIDER ELECTRIC ControlStation, Dead-End, 2Buttons, Blk (9001BW256)
- EATON Handle Lockoff for 1, 2, 3 Pole (BRLW)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- Meltric Pin & Sleeve Devices