Shop All Pin & Sleeve Receptacles
Meltric
33-34540-172-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 33-34540-172-NC
Zoro # G101755547
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 50V
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-34540-172-NC
- Zoro # G101755547
- UPC # 784474569316
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 5/8 in (16 mm); Phase: 1-1/16 in (27 mm) |
Use With Installation Accessory Size | 4 |
Wire Size | 14 AWG to 10 AWG; 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 30 A |
Voltage | 50V |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB6 |
Operating Temp. Range | -40C to 60C |
Keying Position | 1 |
Auxiliary Contact Rating | 5A |
Color Code | Blue |
Number of Aux. Outputs | +2 AUX |
Contact Configuration | 4P |
Hz | 60 Hz |
IP Rating | IP54/55 |
Terminal Connection | Screw |
Terminal Type | Screw terminal |
Impact Rating | IK08 |
Auxiliary Contact Voltage Rating | 400VAC |
Number of Notch Positions | 5 |
Tightening Torque | Auxiliary: 16 IN-LBS / 1.8 N-M; Phase: 16 IN-LBS / 1.8 N-M |
Description
DS7c RECEPTACLE POLY BLUE SIZE 4 IP 54/55 4P 30A 50 V 60 Hz +2 AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block Cover, J UL Class, 0 to 30A Amp Range, 600V AC/DC Volt Rating (CVR-J-60030)
- AC WORKS NEMA L16-30P 3-Phase 30A 480V Elbow 4-Prong Locking Male Plug with UL, C-UL Approval (ASEL1630P)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 3 Pole, 120/240V AC (QOB330VH)
- BELL OUTDOOR Electrical Box, 13.5 cu in, Round Box, Non-Metallic, Round (PRB57550GY)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- Meltric Pin & Sleeve Receptacles