Shop All Pin & Sleeve Receptacles
Meltric
33-34209-4X RECEPTACLE TYPE 4X WATERTIGHTNESS
Mfr # 33-34209-4X
Zoro # G201756840
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 250V DC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34209-4X
- Zoro # G201756840
- UPC # 784474019781
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 30 A |
Voltage | 250V DC |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 4X |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Use With | Mating Box MB3 |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Keying Position | 20 |
Impact Rating | IK08 |
Contact Configuration | 2P+G |
IP Rating | IP66/67 |
Wire Temperature Rating | 60 Degrees C |
Number of Notch Positions | 24 |
Color Code | Blue |
Operating Temp. Range | -40C to 60C |
Terminal Type | Screw terminal |
Load Break Amp Rating_Abnormal Overload | 45A |
Description
DSDC3 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X 2P+G 30A 250 VDC TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mounting Panel, fits 1500x900mm, Aluminu (EP15090AL)
- BURNDY Two Hole Lug Compress Conct, 750 kcmil (YA392N)
- TRIPP LITE Outlet Strip, 15A, 24 Outlet, 15 ft, Gray (PS7224-20)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FIB-D)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- HUBBELL Pin and Sleeve Receptacle, 100A, 125/250V (M4100R12)
- Meltric Pin & Sleeve Receptacles