Shop All Pin & Sleeve Receptacles
Meltric
33-34167-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 33-34167-NC
Zoro # G401759467
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 120/208V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-34167-NC
- Zoro # G401759467
- UPC # 784474040952
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG to 4 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 120/208V AC |
Amps - Plugs and Receptacles | 30 A |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 3R |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682 |
HP | 1.5 or 5 |
Operating Temp. Range | -40C to 60C |
IP Rating | IP55 |
Hz | 60 Hz |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Contact Configuration | 3P+N+G |
Wire Temperature Rating | 60 Degrees C |
Impact Rating | IK08 |
Keying Position | 16 |
Terminal Type | Screw terminal |
Number of Aux. Outputs | NO AUX |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Load Break Amp Rating | 45A |
Color Code | Blue |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 3P+N+G 30A 120/208 VAC 60 Hz NO AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 3R, Screw On (A18R186NK)
- LEGRAND Wall Switch, 3-Way Switch Type, 20A (PS20AC3W)
- MASTER MAGNETICS Magnetic Clip Nickel Cd2 (07219)
- TYCON SYSTEMS Remotepro 25W, 170W Solar, 100Ah Batt, 48V Poe (RPS2448-100-170)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- Meltric Pin & Sleeve Receptacles