Shop All Pin & Sleeve Receptacles
Meltric
33-34167-972 RECEPTACLE
Mfr # 33-34167-972
Zoro # G201757137
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 120/208V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- HP 1.5 or 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34167-972
- Zoro # G201757137
- UPC # 784474599801
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG; 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 3/4 in (19 mm) |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 3P+N+G 30A 120/208 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DROSSBACH Corrugated Tubing, PE, 5/8 in., 800 ft (058PEBSX0000XZS)
- SQUARE D Coil, Magnetic, 480vac (3109640024)
- SCHNEIDER Easy TeSys, 3 Poles, 120 V AC, 25 A, Reversing: No (DPE25G7)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 15W, 0.6A, DIN Rail (S8FSG01524CD)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- CROUSE HINDS ARKTITE 4P 3W 30A AMP 600V-AC RECEPTACLE (AR342)
- Meltric Pin & Sleeve Devices