Shop All Pin & Sleeve Receptacles
Meltric
33-34167-843 RECEPTACLE PADLOCK PAWL
Mfr # 33-34167-843
Zoro # G101758012
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 120/208V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34167-843
- Zoro # G101758012
- UPC # 784474656580
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/4 in (19 mm) |
Wire Size | 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 3P+N+G 30A 120/208 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Meter Main, UTR, 200A, 600V, 1 Phase (UTRS213CFLCH)
- PANDUIT Lug, Cu, Sbw, 2 Hole, 300 Kcmil, 3/8 (LCD300-38D-X)
- L.H. DOTTIE L.H. Dottie 5/16''-18 x 1-1/2'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U150)
- IFM Proximity Sensor, Capacitive, 8mm, PNP/NPN (KG5067)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- HUBBELL Angle Adapter, For Back Boxes (VJA100)
- Meltric Pin & Sleeve Devices