Shop All Pin & Sleeve Receptacles
Meltric
33-34167-4X RECEPTACLE TYPE 4X WATERTIGHTNESS
Mfr # 33-34167-4X
Zoro # G601757744
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 120/208V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34167-4X
- Zoro # G601757744
- UPC # 784474656306
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG to 4 AWG |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X 3P+N+G 30A 120/208 VAC 60 Hz NO AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P0808)
- EATON Legend Plate, Half Round, On, Black (10250TM25)
- ANDERSON ProLine PVC Spa Hose 1-1/2 in. D X 50 ft. L (SP190112050R)
- NVENT HOFFMAN Mild Steel Enclosure, 24 in H, 8 in D (CSD24208W)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- HUBBELL Angl Back Box, 60A, 1-1/4"Hub, 15, Nonmtalc (BB60N)
- Meltric Pin & Sleeve Receptacles