Shop All Pin & Sleeve Receptacles
Meltric
33-34167-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL
Mfr # 33-34167-375-843
Zoro # G101757831
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 120/208V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34167-375-843
- Zoro # G101757831
- UPC # 784474013697
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 4 AWG |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 3 |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 3P+N+G 30A 120/208 VAC 60 Hz NO AUX PADLOCKABLE MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, DPDT, NEMA Enclosure Type: 1 (RIB2401D)
- AC WORKS 20A 125V L5-20R Flanged Outlet UL and C-UL Listed. (ASOUL520R)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Hinged (N1C121208)
- LEVITON Wallplates Rd Wp 1G Tgl Sw W/Cap Scr (80701-R)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- Meltric Pin & Sleeve Devices