Shop All Pin & Sleeve Receptacles
Meltric
33-34165-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 33-34165-NC
Zoro # G101759323
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 120V AC
- Color - Plugs and Receptacles Blue
- HP 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-34165-NC
- Zoro # G101759323
- UPC # 784474057165
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 4 AWG |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 3 |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 1P+N+G 30A 120 VAC 60 Hz NO AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12MDM50B)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 18mm, PNP (XS612B1PBM12)
- SCHNEIDER ELECTRIC Safety Switch, 3PST, 200 A, 3 Poles, 4 Wires (VH324NR)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- Meltric Pin & Sleeve Receptacles