Shop All Pin & Sleeve Receptacles
Meltric
33-34165-974-4X RECEPTACLE TYPE 4X WATERTIGHTNESS
Mfr # 33-34165-974-4X
Zoro # G901760062
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 120V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34165-974-4X
- Zoro # G901760062
- UPC # 784474082143
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG; 14 AWG to 4 AWG |
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 3 |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X 1P+N+G 30A 120 VAC 60 Hz +4 AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Magnetic Coil, 208/240v (9998DA2V09)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 30A, 250VAC, Non-Indicating, 5 PK (GAB30)
- GARDNER BENDER Crimp Connector, 10 to 18 AWG, PK100 (10-310C)
- SOUTHWIRE Thermostat Wire, 250 ft, Gauge 18/6, CL2P (555060423)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- Meltric Pin & Sleeve Devices