Shop All Pin & Sleeve Receptacles
Meltric
33-34165-972-4X RECEPTACLE TYPE 4X WATERTIGHTNESS
Mfr # 33-34165-972-4X
Zoro # G401759955
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 120V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- HP 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34165-972-4X
- Zoro # G401759955
- UPC # 784474075978
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG; 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 3/4 in (19 mm) |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X 1P+N+G 30A 120 VAC 60 Hz +2 AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Selector Switch Control Station, 2NO, 25mm (20C789)
- HUBBELL 20A Twist-Lock Connector 2P 3W 480VAC L8-20R BK/WT (HBL2343)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 0.60A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ.600)
- HUBBELL 15A Marine Flanged Locking Receptacle 2P 3W 125VAC (HBL47CM15)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 39-38961 INLET (39-38961)
- HUBBELL Angle Back Box, 30A, 3/4" Hub, 15, Metallic (MB301W)
- Meltric Pin & Sleeve Receptacles