Shop All Pin & Sleeve Receptacles
Meltric
33-34163-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 33-34163-NC
Zoro # G101756155
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 208V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34163-NC
- Zoro # G101756155
- UPC # 784474552639
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG to 4 AWG |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 3P+G 30A 208 VAC 60 Hz NO AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 24V AC, 120/240V AC (9070TF100D23)
- BLUE SEA SYSTEMS Circuit Breaker, 30A, 1 Pole, Not Rated (7444)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL210)
- BATTERY DOCTOR Toggle Switch, SPST, Red (20510)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- Meltric Pin & Sleeve Receptacles