Shop All Pin & Sleeve Receptacles
Meltric
33-34163-974-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 33-34163-974-NC
Zoro # G101759934
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 208V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- HP 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34163-974-NC
- Zoro # G101759934
- UPC # 784474606097
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG; 14 AWG to 4 AWG |
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 3 |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 3P+G 30A 208 VAC 60 Hz +4 AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Hinged (N1C080806)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 225A, 600V AC, Indicating (AJT225)
- POWER FIRST 12-10 AWG Vinyl Pin Terminal PK50 (5UGP5)
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P BK (HBL4720CBK)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- HUBBELL Angle Back Box, 30A, 3/4" Hub, 15, Metallic (MB301W)
- Meltric Pin & Sleeve Receptacles