Shop All Pin & Sleeve Receptacles
Meltric
33-34163-973 RECEPTACLE
Mfr # 33-34163-973
Zoro # G601757218
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 208V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34163-973
- Zoro # G601757218
- UPC # 784474016278
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG; 14 AWG to 4 AWG |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 3P+G 30A 208 VAC 60 Hz +3 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Blank Wall Plates and Covers, Number of Gangs: 1 Polycarbonate and Nylon Blend, Textured Finish (TPBB)
- SICK MAGNETIC SAFETY 24V-DC OTHER SWITCH (RE13-SAC)
- ABB Long-Barrel Splice, 2.75 in. L, Purple (54812)
- NVENT HOFFMAN Conduit Hole Seal, 2.50 In Hole, SS (AS200SS)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 63-14076 RECEPTACLE (63-14076)
- MELTRIC 63-68072 INLET (63-68072)
- Meltric Pin & Sleeve Receptacles