Shop All Pin & Sleeve Receptacles
Meltric
33-34163-972 RECEPTACLE
Mfr # 33-34163-972
Zoro # G501758797
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 208V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34163-972
- Zoro # G501758797
- UPC # 784474591966
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG; 14 AWG to 4 AWG |
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 3/4 in (19 mm) |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 3P+G 30A 208 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMDEN Plug-In Transmitter (CM-TX99)
- SIEMENS Circuit Breaker Enclosure, W0, 100A, 120/240V, Main Circuit Breaker, 1 Phase (W0202MB1100CU)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 4 in H, 4 in W, 3 in D, NEMA 12, 3R, 4, 4X, Non Hinged Clamp (A404NFSS)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-R)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- Meltric Pin & Sleeve Devices