Shop All Pin & Sleeve Receptacles
Meltric
33-34162 RECEPTACLE
Mfr # 33-34162
Zoro # G101758807
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 208V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34162
- Zoro # G101758807
- UPC # 784474043960
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 2P+G 30A 208 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 8A, 250V AC, 80A at 250V AC, 5 PK (GDB-8A)
- RACO EMT COMPR CONNECTOR 1/2" STEEL (2902)
- BELL OUTDOOR Weatherproof Electrical Box, 16.5 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5330-0)
- SQUARE D 120VAC Electrically Held Lighting Contactor 4P 30A (8903SMO3V02)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- MELTRIC 63-38043 INLET (63-38043)
- MELTRIC 63-18073 INLET (63-18073)
- HUBBELL Back Box, 20/30A, 1" Hub, Straight, Metallic (FT302W)
- Meltric Pin & Sleeve Devices