Shop All Pin & Sleeve Receptacles
Meltric
33-34162-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 33-34162-NC
Zoro # G801758190
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 208V AC
- Color - Plugs and Receptacles Blue
- HP 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-34162-NC
- Zoro # G801758190
- UPC # 784474045186
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG to 4 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 30 A |
Voltage | 208V AC |
Color - Plugs and Receptacles | Blue |
HP | 2 |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682 |
NEMA Rating | 3R |
Number of Aux. Outputs | NO AUX |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Contact Configuration | 2P+G |
Terminal Type | Screw terminal |
Load Break Amp Rating | 45A |
Keying Position | 16 |
IP Rating | IP55 |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Hz | 60 Hz |
Impact Rating | IK08 |
Color Code | Blue |
Operating Temp. Range | -40C to 60C |
Wire Temperature Rating | 60 Degrees C |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 2P+G 30A 208 VAC 60 Hz NO AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Surge Protector, 3 Phase, 480V, 4 Poles, 5, 75kA (STP480YN07)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 2A, 250V AC, Non-Indicating, 5 PK (GAB2)
- RIP-TIE Adhesive Back Strap, White, 1"x8", PK50 (C-08-050-W)
- PANDUIT Modular Patch Panel, Flat, 24 Port, 1 (NKFP24Y)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 63-68143 INLET (63-68143)
- APPLETON ELECTRIC Receptacle, 30A, 4P, 4W, 600V, NEMA 3, 3R, 4, 4X (ADRE3044-75)
- Meltric Pin & Sleeve Devices