Shop All Pin & Sleeve Receptacles
Meltric
33-34162-4X RECEPTACLE TYPE 4X WATERTIGHTNESS
Mfr # 33-34162-4X
Zoro # G101756810
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 208V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34162-4X
- Zoro # G101756810
- UPC # 784474022828
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/4 in (19 mm) |
Wire Size | 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X 2P+G 30A 208 VAC 60 Hz NO AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Mulholland 3 Toggle Oil Rubbed Bronze Wall Plate (1907002)
- PANDUIT Cable Tie, Lh, 14.4", Metdetpoly, Dbu, PK50 (PLT4H-L186)
- RACO While In Use Weatherproof Cover, 1-Gang, 1 Gang, In-Use (MM720C)
- AMPHENOL ER 17C 1716 SKT PLUG (MS3106A2029S)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- Meltric Pin & Sleeve Receptacles