Shop All Pin & Sleeve Receptacles
Meltric
33-34147-974 RECEPTACLE
Mfr # 33-34147-974
Zoro # G401760012
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 347/600V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34147-974
- Zoro # G401760012
- UPC # 784474608350
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG; 14 AWG to 4 AWG |
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 3/4 in (19 mm) |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 3P+N+G 30A 347/600 VAC 60 Hz +4 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Cord Extn Ylwjkt10/3 50' (2805)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-100-10)
- 3M 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (MU10-10RHTX)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (A10086CH)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 37-98043 INLET (37-98043)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (FW60/100)
- Meltric Pin & Sleeve Devices