Shop All Pin & Sleeve Receptacles
Meltric
33-34147-843 RECEPTACLE PADLOCK PAWL
Mfr # 33-34147-843
Zoro # G201758318
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 347/600V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34147-843
- Zoro # G201758318
- UPC # 784474588096
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 3P+N+G 30A 347/600 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Tie Mounting Pad, 2-Way, Natrl, PK100 (6EEE6)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell Splice Cover - Cable Raceway - Office White (PW2SC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 16 in W, 6 in D, NEMA 3R; 4; 12; 13, Hinged (N412241606C)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- Meltric Pin & Sleeve Devices