Shop All Pin & Sleeve Receptacles
Meltric
33-34147-4X RECEPTACLE TYPE 4X WATERTIGHTNESS
Mfr # 33-34147-4X
Zoro # G401756114
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 347/600V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- HP 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34147-4X
- Zoro # G401756114
- UPC # 784474666114
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG to 4 AWG |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X 3P+N+G 30A 347/600 VAC 60 Hz NO AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 3/4 In. to 1/2 In. Plated Steel Rigid Reducing Washer, 4PK (26820)
- ZORO SELECT Locking Connector Silver 125/250VAC 50A (6364CR)
- SAFCORD Cord Protector, Gray, 6 ft. L (PLS875-GY)
- KLEIN TOOLS Universal RJ11/RJ12 Jumper Cable for Scout® Pro Testers (VDV726-125)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- CROUSE HINDS ARKTITE 4P 4W 60A AMP 600V-AC RECEPTACLE (APR6453)
- Meltric Pin & Sleeve Receptacles