Shop All Pin & Sleeve Receptacles
Meltric
33-34143-974-843 RECEPTACLE PADLOCK PAWL
Mfr # 33-34143-974-843
Zoro # G201758622
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682, UL508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34143-974-843
- Zoro # G201758622
- UPC # 784474674485
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 3/4 in (19 mm) |
Wire Size | 14 AWG; 14 AWG to 4 AWG |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 3P+G 30A 600 VAC 60 Hz +4 AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- QUICKCABLE Crimp Lug, 4/0, 1/2", PK5 (4840-005H)
- S&G TOOL AID CIS-K-JETRONIC INJ TESTER (SG33800)
- LEVITON Combination Device Switch 20A 120V Sp Sw Neon Pl Combo Ivory (5336-I)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Mechanically Interlocked Receptacle, 60A 3-Phase Delta 480V AC, (HBL460MI7WR)
- Meltric Pin & Sleeve Devices