Shop All Pin & Sleeve Receptacles
Meltric
33-34143-973-4X RECEPTACLE TYPE 4X WATERTIGHTNESS
Mfr # 33-34143-973-4X
Zoro # G201757021
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682, UL508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34143-973-4X
- Zoro # G201757021
- UPC # 784474669351
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG; 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 3/4 in (19 mm) |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X 3P+G 30A 600 VAC 60 Hz +3 AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Hi-Temp Twist-on Wire Cnnectr 22-14, PK10 (19-003HT)
- PANDUIT 14-10 AWG Vinyl Fork Terminal #8 Stud PK50 (PV10-8F-L)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F200)
- 3M 15" L Cable Tie Black PK 500 (CT15BK120-C)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- HUBBELL Angle Back Box, 60/100A, 1-1/2" Hub, 15 (MB601007W)
- Meltric Pin & Sleeve Receptacles