Shop All Pin & Sleeve Receptacles
Meltric
33-34143-972 RECEPTACLE
Mfr # 33-34143-972
Zoro # G501757431
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- HP 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-34143-972
- Zoro # G501757431
- UPC # 784474573467
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 3/4 in (19 mm) |
Wire Size | 14 AWG; 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 3P+G 30A 600 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, EG Series 25A, 3 Pole, 347/600V AC (EGE3025FFG)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 15A, 250V AC, Indicating (FRN-R-15ID)
- 3M Shrink Tubing, 0.56in ID, Gray, 6-1/2in (8443-6.5)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 3.5A, 600V AC, Non-Indicating (CCMR03.5)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 63-38075 INLET (63-38075)
- Meltric Pin & Sleeve Devices