Shop All Pin & Sleeve Receptacles
Meltric
33-34143-845 RECEPTACLE SCREW TYPE LOCKING PAWL
Mfr # 33-34143-845
Zoro # G401757289
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-34143-845
- Zoro # G401757289
- UPC # 784474042963
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Wire Size | 14 AWG to 4 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 600V AC |
Amps - Plugs and Receptacles | 30 A |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682 |
NEMA Rating | 3R |
HP | 15 |
Operating Temp. Range | -40C to 60C |
Terminal Type | Screw terminal |
IP Rating | IP55 |
Hz | 60 Hz |
Wire Temperature Rating | 60 Degrees C |
Number of Aux. Outputs | NO AUX |
Keying Position | 14 |
Color Code | Black |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Contact Configuration | 3P+G |
Load Break Amp Rating | 45A |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Impact Rating | IK08 |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 3P+G 30A 600 VAC 60 Hz NO AUX SCREW TYPE LOCKING PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Quick Tap Connector, Blue, 16-14 ga, PK100 (160285-100)
- INDUSTRIAL C & S Circuit Breaker, THQP Series 20A, 2 Pole, 120/240V AC (THQP220)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 400A, 600V AC, Non-Indicating (JKS-400)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (8501CO16V20)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- HUBBELL Back Box, 20/30A, 1" Hub, Straight, Metallic (FT302W)
- Meltric Pin & Sleeve Receptacles