Shop All Pin & Sleeve Receptacles
Meltric
33-34143-843 RECEPTACLE PADLOCK PAWL
Mfr # 33-34143-843
Zoro # G401757050
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34143-843
- Zoro # G401757050
- UPC # 784474618403
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG to 4 AWG |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 3P+G 30A 600 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Emt Insulating Bushing, 1-1/2" (2176RAC)
- JANDORF Slide Switch Spdt 3 Tab (61021)
- RETYZ Releasable Tie, Green, Nylon, PK20 (EVT-S06GN-HA)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1 to 1/2In (RB100-50A)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- Meltric Pin & Sleeve Devices