Shop All Pin & Sleeve Receptacles
Meltric
33-34109 RECEPTACLE
Mfr # 33-34109
Zoro # G901756461
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 130V DC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34109
- Zoro # G901756461
- UPC # 784474666961
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/4 in (19 mm) |
Wire Size | 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 130V DC |
Amps - Plugs and Receptacles | 30 A |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Use With | Mating Box MB3 |
NEMA Rating | 3R |
Terminal Type | Screw terminal |
Number of Notch Positions | 24 |
Color Code | Yellow |
Wire Temperature Rating | 60 Degrees C |
Operating Temp. Range | -40C to 60C |
Impact Rating | IK08 |
Contact Configuration | 2P+G |
Terminal Connection | Screw |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Keying Position | 10 |
Load Break Amp Rating_Abnormal Overload | 45A |
Description
DSDC3 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 2P+G 30A 130 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 6 Coupler, Black (AT66C-00)
- 3M Shrink Tubing, 0.236in ID, Black, 4ft, PK12 (SFTW-203-1/4-48-BLACK)
- SCHNEIDER ELECTRIC Blank Legend Plate, Half Round, Black (9001KN300)
- HONEYWELL Th6320Wf2003 24V Lyric T6 Pro (TH6320WF20)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- HUBBELL Back Box, 60A, 1-1/2" Hub, 5-1/2"W, Dead End (VRE56)
- Meltric Pin & Sleeve Receptacles