Shop All Pin & Sleeve Receptacles
Meltric
33-34109-4X RECEPTACLE TYPE 4X WATERTIGHTNESS
Mfr # 33-34109-4X
Zoro # G101759743
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 130V DC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34109-4X
- Zoro # G101759743
- UPC # 784474080521
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG to 4 AWG |
Wire Strip Length | Phase: 9/16 in (14 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 30 A |
Voltage | 130V DC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Use With | Mating Box MB3 |
NEMA Rating | 4X |
Operating Temp. Range | -40C to 60C |
Number of Notch Positions | 24 |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Keying Position | 10 |
Color Code | Yellow |
Terminal Type | Screw terminal |
Contact Configuration | 2P+G |
Wire Temperature Rating | 60 Degrees C |
Terminal Connection | Screw |
Impact Rating | IK08 |
Load Break Amp Rating_Abnormal Overload | 45A |
Description
DSDC3 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X 2P+G 30A 130 VDC TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 7/16 In, PK25 (22CC50C0437)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Male (4R3P06A27C300)
- LEGRAND Blank End, Ivory, Steel, Ends (V6010B)
- ABB CAL16-11B, AUX.CONTACT, 1-NO/1-NC, 43443132 (CAL16-11B)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 39-38961 INLET (39-38961)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 30A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL530RS1W)
- Meltric Pin & Sleeve Receptacles