Shop All Pin & Sleeve Receptacles
Meltric
33-34076-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 33-34076-NC
Zoro # G101756476
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 125/250V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34076-NC
- Zoro # G101756476
- UPC # 784474666824
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/4 in (19 mm) |
Wire Size | 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 2P+N+G 30A 125/250 VAC 60 Hz NO AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Homeline Load Center Main Breaker Retaining Kit (HOM1RKCP)
- HELI-TUBE 3/16 In. OD X 100FT Fire Resistant White Polyethylene Spiral Wrap (HT 3/16 R-100)
- ALLEN BRADLEY Miniature Circuit Breaker, 40A, 4 Pole, 170V AC (1492-RCDA4A40)
- ABB C Tap, Orange, 50, Main 2-1/0, Branch 2-12 (54740)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- Meltric Pin & Sleeve Devices