Shop All Pin & Sleeve Receptacles
Meltric
33-34076-824 RECEPTACLE METAL PAWL (ON POLY RECEPTACLE)
Mfr # 33-34076-824
Zoro # G101756797
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 125/250V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34076-824
- Zoro # G101756797
- UPC # 784474017831
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Wire Size | 14 AWG to 4 AWG |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 2P+N+G 30A 125/250 VAC 60 Hz NO AUX METAL PAWL (ON POLY RECEPTACLE)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illum Push Button Operator, 22mm, Yellow (M22M-DL-Y)
- BELL OUTDOOR Weatherproof Decorator Switch Cover, 1-Gang, 1 Gang, Decorator Switch (5122-0)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 200A, 250V AC, Non-Indicating (LNRK200)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.5"L, Brass, PK25 (B-500-S)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- GE FIXTURE FITTING HOOKED RECEPTACLE BOX LIGHTING PARTS (RHBTF 35-202547-03)
- Meltric Pin & Sleeve Receptacles