Shop All Pin & Sleeve Receptacles
Meltric
33-34076-4X RECEPTACLE TYPE 4X WATERTIGHTNESS
Mfr # 33-34076-4X
Zoro # G101757794
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 125/250V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-34076-4X
- Zoro # G101757794
- UPC # 784474009058
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG to 4 AWG |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X 2P+N+G 30A 125/250 VAC 60 Hz NO AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 11 Pin, 3PDT (MJN3C-AC240)
- LEVITON COAXIAL CONNECTORS 10PK QUICKPORT BLANK IV (41084-BI)
- SQUARE D NEMA Control Relay, 8NO, 120VAC, 10A (8501XO80V02)
- ALLEN TEL Patch Panel Hinged Wall Mount Bracket, 1 RU (AT55HM-1)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 63-38163 INLET (63-38163)
- Meltric Pin & Sleeve Receptacles