Shop All Pin & Sleeve Receptacles
Meltric
33-34075 RECEPTACLE
Mfr # 33-34075
Zoro # G401758682
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 125V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-34075
- Zoro # G401758682
- UPC # 784474043922
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 1P+N+G 30A 125 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Circuit Breaker, NDB2-63 D6/3 Series 6A, 3 Pole, 480V AC, D Curve (5ZVF7)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 1.60A, 250V AC, 35A at 250V AC, 5 PK (GDB-1.6A)
- PANDUIT Grounding Busbar, Copper (GB2B0306TPI-1)
- CABLOFIL Center Hanger, 18 (FASPCH450PG)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 63-18073 INLET (63-18073)
- Meltric Pin & Sleeve Devices