Shop All Pin & Sleeve Receptacles
Meltric
33-34075-972 RECEPTACLE
Mfr # 33-34075-972
Zoro # G101756407
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 125V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34075-972
- Zoro # G101756407
- UPC # 784474680592
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG; 14 AWG to 4 AWG |
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 3/4 in (19 mm) |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 1P+N+G 30A 125 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 100 ft. SLVR (68580023)
- MARUSON Maruson PDU-R1510 Basic 10 Port Circuit Breaker with Prompt Overload Protection NEMA 5-15 Power Distribution Unit (PDU-R1510)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C846)
- SCHNEIDER ELECTRIC Legend Plate, Square, Emergency Stp, Blk/Rd (9001KN105RP)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/4" Hub (MB601002W)
- Meltric Pin & Sleeve Receptacles