Shop All Pin & Sleeve Receptacles
Meltric
33-34075-843-NC RECEPTACLE PADLOCK PAWL NORMALLY CLOSED LID
Mfr # 33-34075-843-NC
Zoro # G201758509
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 125V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34075-843-NC
- Zoro # G201758509
- UPC # 784474032698
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 30 A |
Voltage | 125V AC |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 3R |
HP | 1.5 |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682 |
Terminal Type | Screw terminal |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Hz | 60 Hz |
Keying Position | 7 |
Operating Temp. Range | -40C to 60C |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Number of Aux. Outputs | NO AUX |
Wire Temperature Rating | 60 Degrees C |
IP Rating | IP55 |
Load Break Amp Rating | 45A |
Impact Rating | IK08 |
Contact Configuration | 1P+N+G |
Color Code | Orange |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 1P+N+G 30A 125 VAC 60 Hz NO AUX PADLOCK PAWL NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 4 ft. L, Whte Painted Steel (FS-200SS WT 48.00)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Black (HBL5261BK)
- SQUARE D Min Pwr Dist Block, 115A, 1P, 14-2 AWG, 600V (9080LBA161104)
- CANTEX Male Adapter, 4 In Conduit, PVC, 3-3/4 In L (5140112)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- Meltric Pin & Sleeve Devices