Shop All Pin & Sleeve Receptacles
Meltric
33-34075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL
Mfr # 33-34075-375-843
Zoro # G401757531
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 125V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34075-375-843
- Zoro # G401757531
- UPC # 784474682497
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 1P+N+G 30A 125 VAC 60 Hz NO AUX PADLOCKABLE MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orange (SHC1020ZP)
- CONDOR USA Compression Nut, 6mm, MDR11/MDR3, PK10 (CN60)
- SQUARE D QOU Circuit Breaker Padlock, 1P, Low A, OFF or ON Position (QOU1PA)
- RACO Set Screw Coupling, 3-45/64" L, 2" Conduit (2028)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- Meltric Pin & Sleeve Devices