Shop All Pin & Sleeve Receptacles
Meltric
33-34073-974-4X RECEPTACLE TYPE 4X WATERTIGHTNESS
Mfr # 33-34073-974-4X
Zoro # G101757251
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 250V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34073-974-4X
- Zoro # G101757251
- UPC # 784474004268
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG; 14 AWG to 4 AWG |
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 3 |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X 3P+G 30A 250 VAC 60 Hz +4 AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (5WHH2)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, spring type, feed through, 2 level, 4 points, 2.5mm², grey, set of 50 (NSYTRR24D)
- POWER FIRST Piggyback, Heat Shrink, PE, 12-10, PK50 (31A501)
- REMKE MC Cable Connector, Al, 1-1/2", 1.725-1.850 (RTK-150-11)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- Meltric Pin & Sleeve Devices