Shop All Pin & Sleeve Receptacles
Meltric
33-34073-974-375-4X-270 RECEPTACLE MUSHROOM PAWL TYPE 4X WATERTIGHTNES
Mfr # 33-34073-974-375-4X-270
Zoro # G201758523
product price: $926.99
/ea
Free Shipping & Returns
$926.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 250V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34073-974-375-4X-270
- Zoro # G201758523
- UPC # 784474033336
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 4 AWG |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 3 |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X 3P+G 30A 250 VAC 60 Hz +4 AUX MUSHROOM PAWL TYPE 4X WATERTIGHTNESS AUXILIARY SWITCH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Melting Alloy Overload Relay 600V 45A (9065SEO8)
- FAITH Self-Test 15A GFCI Outlet Receptacle, Ivory, PK 3 (GLS-15A-IV-03)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C996)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS46B)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- Meltric Pin & Sleeve Receptacles