Shop All Pin & Sleeve Receptacles
Meltric
33-34072-352 RECEPTACLE STRAIGHT INSERTION
Mfr # 33-34072-352
Zoro # G201756185
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 250V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34072-352
- Zoro # G201756185
- UPC # 784474041966
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG to 4 AWG |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 30 A |
Voltage | 250V AC |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 3R |
HP | 3 |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Keying Position | 7 |
Impact Rating | IK08 |
Operating Temp. Range | -40C to 60C |
Color Code | Orange |
Number of Aux. Outputs | NO AUX |
Hz | 60 Hz |
Wire Temperature Rating | 60 Degrees C |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
IP Rating | IP55 |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Terminal Type | Screw terminal |
Contact Configuration | 2P+G |
Load Break Amp Rating | 45A |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 2P+G 30A 250 VAC 60 Hz NO AUX STRAIGHT INSERTION
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Push Button Operator, Black (ZB5AD28)
- SCHNEIDER ELECTRIC Boot, F/22mm Push Buttons (ZBP0)
- GE Magnetic Coil, 460-480V, NEMA Sz 00, 0, 1 (15D21G004)
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec. (TR-51622-14)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- Meltric Pin & Sleeve Receptacles