Shop All Pin & Sleeve Receptacles
Meltric
33-34058-S82 RECEPTACLE SPARE POSITION
Mfr # 33-34058-S82
Zoro # G301759505
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V DC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- Standards CSA 155873, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34058-S82
- Zoro # G301759505
- UPC # 784474670517
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG to 4 AWG |
Wire Strip Length | Phase: 9/16 in (14 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 600V DC |
Amps - Plugs and Receptacles | 30 A |
Color - Plugs and Receptacles | Blue |
Standards | CSA 155873, E79796, UL 1682 |
Use With | Mating Box MB30 |
NEMA Rating | 3R |
Contact Configuration | 2P+G |
Operating Temp. Range | -40C to 60C |
Keying Position | 5 |
Number of Notch Positions | 24 |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Impact Rating | IK08 |
Wire Temperature Rating | 60 Degrees C |
Terminal Type | Screw terminal |
Color Code | Black |
Load Break Amp Rating_Abnormal Overload | 45A |
Description
DSDC3 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 2P+G 30A 600 VDC SPARE POSITION
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Remote Ethernet I/O, 8Ai, 2Port Switch (ioLogik E1240)
- PRIME Mech Timer Indr 24Hr (TNI2412-RC)
- CYBERPOWER 650VA EC UPS Standby, EC650LCD (EC650LCD)
- ZORO SELECT Terminal Strip, 15A, 2 Pole, 300VAC (6ZEF2)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- FAMATEL IP67 IEC Pin & Sleeve Surface Mount Receptacle 32A 380/440V, 3P+4W HD (24398)
- Meltric Pin & Sleeve Devices