Shop All Pin & Sleeve Receptacles
Meltric
33-34047-974-4X RECEPTACLE TYPE 4X WATERTIGHTNESS
Mfr # 33-34047-974-4X
Zoro # G901760123
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 277/480V AC
- Color - Plugs and Receptacles Blue
- HP 3 or 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34047-974-4X
- Zoro # G901760123
- UPC # 784474646789
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG; 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 3/4 in (19 mm) |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X 3P+N+G 30A 277/480 VAC 60 Hz +4 AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Shrink Tubing, 1.5in ID, Orange, 25ft (30-VG-1500O-G2)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 6mm W, Color Black (WL-SW-025-50-BK)
- REIKU Corrugated Tubing, 98 ft., Size 1-1/4In. (PARAB-36G)
- ANCOR Ancor Yellow 10 AWG Tinned Copper Wire - 100' (109010)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- Meltric Pin & Sleeve Receptacles