Shop All Pin & Sleeve Receptacles
Meltric
33-34047-972-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 33-34047-972-NC
Zoro # G201759674
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 277/480V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682, UL508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34047-972-NC
- Zoro # G201759674
- UPC # 784474082679
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG; 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 9/16 in (14 mm) |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 3P+N+G 30A 277/480 VAC 60 Hz +2 AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Coupler, Cable, F-Type/Male, RG59, PK10 (DC-CF59PLENQ)
- REMKE Cord Grip, Valox, 3/4" NPT, .562-.688 (RSPV-211)
- SPAX EXT SRW T-40 5/16X6-3/4"" (3581820801710)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P26I)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- Meltric Pin & Sleeve Devices