Shop All Pin & Sleeve Receptacles
Meltric
33-34045 RECEPTACLE
Mfr # 33-34045
Zoro # G201758790
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 277V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34045
- Zoro # G201758790
- UPC # 784474044011
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/4 in (19 mm) |
Wire Size | 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 1P+N+G 30A 277 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 12In.D (RSCG060612NK)
- NVENT CADDY Channel Nut w/ Top Spring, 3/8-16 In (TSNT0037EG)
- SCHNEIDER ELECTRIC Time Delay Relay, 240V AC, 6 Pins (RE22R2HMR)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 60A, 2 Pole, 347/600V AC, B Curve (BDA260604)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- HUBBELL Pin & Sleeve Receptacl, 30A, 4P, 3W, NEMA 4X (VR342)
- Meltric Pin & Sleeve Receptacles