Shop All Pin & Sleeve Receptacles
Meltric
33-34045-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 33-34045-NC
Zoro # G201757588
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 277V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-34045-NC
- Zoro # G201757588
- UPC # 784474043601
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG to 4 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 30 A |
Voltage | 277V AC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682 |
NEMA Rating | 3R |
HP | 3 |
IP Rating | IP55 |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Color Code | Gray |
Operating Temp. Range | -40C to 60C |
Contact Configuration | 1P+N+G |
Wire Temperature Rating | 60 Degrees C |
Hz | 60 Hz |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Impact Rating | IK08 |
Number of Aux. Outputs | NO AUX |
Keying Position | 4 |
Load Break Amp Rating | 45A |
Terminal Type | Screw terminal |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 1P+N+G 30A 277 VAC 60 Hz NO AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 3/8" Cable Diameter - NPT 18 Thread - 20 Pcs/ Pack (CGRANPT38-20)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Bosch 1610703011, PK 5 (Boot-A2-5PK)
- FURNAS 120V-AC 40A AMP 15HP AC CONTACTOR (42CE35AF106)
- POWER FIRST 50 ft. Extension Cord 12/3 Gauge YL/BK (52NY25)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- Meltric Pin & Sleeve Devices