Shop All Pin & Sleeve Receptacles
Meltric
33-34043-974-824 RECEPTACLE METAL PAWL (ON POLY RECEPTACLE)
Mfr # 33-34043-974-824
Zoro # G201758905
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- HP 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34043-974-824
- Zoro # G201758905
- UPC # 784474675840
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 3/4 in (19 mm) |
Wire Size | 14 AWG; 14 AWG to 4 AWG |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 3P+G 30A 480 VAC 60 Hz +4 AUX METAL PAWL (ON POLY RECEPTACLE)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Black (DR20BLK)
- TEMPCO Compression Fitting, 1/8 MNPT, Brass (FTGR-1019)
- WIREMOLD BOX 2GANG NM IVY 9X7X2"" (NM3-2)
- EATON BUSSMANN Limiter Fuse, ECSR Series, 20A, Time-Delay, 600V, Cylindrical (ECSR20)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- Meltric Pin & Sleeve Receptacles