Shop All Pin & Sleeve Receptacles
Meltric
33-34043-974-4X-270 RECEPTACLE TYPE 4X WATERTIGHTNESS AUXILIARY SWITCH
Mfr # 33-34043-974-4X-270
Zoro # G501758070
Free Shipping & Returns
$860.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 30 A
- Color - Plugs and Receptacles Blue
- HP 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-34043-974-4X-270
- Zoro # G501758070
- UPC # 784474037105
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 4 AWG |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 3 |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X 3P+G 30A 480 VAC 60 Hz +4 AUX TYPE 4X WATERTIGHTNESS AUXILIARY SWITCH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 12" L Beadle Wrap Black PK 40 (46-12BEADBK)
- EATON Thermal Unit, 1.90 to 2.10A (FH22)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 80A, 600V AC (OTS80)
- SQUARE D Control Transformer, 1.5 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070TF1500D1)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 63-98143 INLET (63-98143)
- Meltric Pin & Sleeve Receptacles