Shop All Pin & Sleeve Receptacles
Meltric
33-34043-973-843 RECEPTACLE PADLOCK PAWL
Mfr # 33-34043-973-843
Zoro # G101758067
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-34043-973-843
- Zoro # G101758067
- UPC # 784474033916
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 4 AWG |
Wire Strip Length | Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 3 |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 3P+G 30A 480 VAC 60 Hz +3 AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Flat, Blank (911-8)
- EATON Circuit Breaker, CSR Series 200A, 2 Pole, 120/240V AC (CSR2200N)
- HARTING Han B Protect Cover Die Cast (09300065425)
- QUICKCABLE Male Disconnect, 16-14ga., .25", PK25 (164253-025)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC 63-38163 INLET (63-38163)
- Meltric Pin & Sleeve Receptacles