Shop All Pin & Sleeve Receptacles
Meltric
33-34043-973-4X RECEPTACLE TYPE 4X WATERTIGHTNESS
Mfr # 33-34043-973-4X
Zoro # G201757595
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34043-973-4X
- Zoro # G201757595
- UPC # 784474645294
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG; 14 AWG to 4 AWG |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 4X 3P+G 30A 480 VAC 60 Hz +3 AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Electrical Box Cover, 1-Gang, 1 Gang, Die-Cast Aluminum, Lampholder and Cluster (5186-1)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 100 (MLT2S-CP)
- MERSEN Link Fuse, RLS Series, 100A, Fast-Acting, 600V AC (RLS100)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie BK PK 50 (MLTFC2H-LP316)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 63-68163 INLET (63-68163)
- HUBBELL Back Box And Adapter 1-1/2 Npt Hub Size (FW6010055)
- Meltric Pin & Sleeve Receptacles