Shop All Pin & Sleeve Receptacles
Meltric
33-34043-972-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 33-34043-972-NC
Zoro # G101758111
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-34043-972-NC
- Zoro # G101758111
- UPC # 784474571159
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 3/4 in (19 mm) |
Wire Size | 14 AWG; 14 AWG to 4 AWG |
Use With Installation Accessory Size | 3 |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 3P+G 30A 480 VAC 60 Hz +2 AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illum Selector Switch, 1NO, Chrome, 2P (52SC6AEK1)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM12E12)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 8A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-8)
- CALTERM Switch Rocker Red Led Ovl Blk (40393)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 33-98167 INLET (33-98167)
- HUBBELL Insulgrip Pin Sleeve Device 200Amp 4P 5W (HBL5200RS1W)
- Meltric Pin & Sleeve Receptacles