Shop All Pin & Sleeve Receptacles
Meltric
33-34043-972-824 RECEPTACLE METAL PAWL (ON POLY RECEPTACLE)
Mfr # 33-34043-972-824
Zoro # G101757077
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 30 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-34043-972-824
- Zoro # G101757077
- UPC # 784474643726
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 3/4 in (19 mm) |
Use With Installation Accessory Size | 3 |
Wire Size | 14 AWG; 14 AWG to 4 AWG |
Description
DS30 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 3P+G 30A 480 VAC 60 Hz +2 AUX METAL PAWL (ON POLY RECEPTACLE)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 3.46 to 3.70A (A4.79)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 9 A (LC1D098G7)
- DIVERSIFIED AC Self Powered Go No-Go Current Monitor Relays (CMG010020)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D100S)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- Meltric Pin & Sleeve Receptacles